Beli Mesin Gerinda Silindris di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    53%
    Mulai

    Rp509.900

    TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
  2. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp479.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
  3. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    43%
    Mulai

    Rp249.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    atribut:
    • Type: Type vertical planting
    • Shaft Diameter x Shaft Length (mm): 6x40
  4. TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)
    49%
    Mulai

    Rp289.900

    TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
  5. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    45%
    Mulai

    Rp239.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Deskripsi:
    Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.
    atribut:
    • Type: Type vertical planting
    • Shaft DiameterxShaft Length (mm): 6x40
    • Material (Shaft): Steel
    • Usage Tool: Straight grinder (air and electric)
  6. UHT Grinding Stones with Shaft (Mata Tuner Batu)
    37%
    Mulai

    Rp629.900

    UHT Grinding Stones with Shaft (Mata Tuner Batu)
    Deskripsi:
    -This is shank mounted whetstone for general grinding in which abrasive material PA (pink alundum).
    atribut:
    • Grain Size: #80
    • Shaft diameter: 3mm
    • Maximum Working Rotation Speed: 65000rpm
  7. TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp439.900

    TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 25x25x6x40mm
    • Blade Number (sheet): Approx. 73
    • Grain Size: #240
    • Purpose of Use: Commercially available electric grinder, electric drill and drill press. Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing. Working Tool: Straight-type grinder.
  8. TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    53%
    Mulai

    Rp429.900

    TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    atribut:
    • Width (mm): 25
    • Shaft DiameterxShaft Length (mm): 6x40
    • Tool Used: Straight grinder (air/electric)
    • Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
  9. AC Micro Flap Wheel (Amplas Gerinda Susun)
    Mulai

    Rp129.900

    AC Micro Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -Fits nicely around the shape of the work piece.-Can polish freely from hard to soft ones by changing the number of rotations.-Always be polished with a new abrasive grain surface by autogenous action.-Due to the air-cooling effect, there is almost no wor-Polishing of uneven surfaces and curved surfaces.-Polishing of the skin of castings.-Polishing of detailed and narrow spaces.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Polishing of uneven surfaces and curved surfaces. Polishing of the skin of castings. Polishing of detailed and narrow spaces. Working Tool: Straight-type grinder.
  10. TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    60%
    Mulai

    Rp119.900

    TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
  11. TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    Mulai

    Rp919.900

    TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)
    Deskripsi:
    49
    atribut:
    • Outside Diameter (mm): 40
    • Width (mm): 25
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 40
    • Maximum Working Speed: 10000rpm
    • Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
  12. TRUSCO Spin Screw Flap Wheel (Amplas Gerinda Susun)
    43%
    Mulai

    Rp369.900

    TRUSCO Spin Screw Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    -The shaft is screw thread in, you can detach with one touch.-You can replace the shaft while attaching it to the chuck.-By using the spin shaft sold separately, work can be done by replacing the shaft whose shaft length is standard length (40mm) and deep-Rust remover, burring, blazing.-Polishing of cylindrical interior, corner etc.-Working Tool: Straight-type grinder, electric drill, drill press, rechargeable impact screwdriver (when hexagonal shaft is used)
    atribut:
    • Purpose of Use: Rust remover, burring, blazing. Polishing of cylindrical interior, corner etc. Working Tool: Straight-type grinder, electric drill, drill press, rechargeable impact screwdriver (when hexagonal shaft is used)
  13. TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)
    Mulai

    Rp869.900

    TRUSCO Shank Mounted Nylon Wheel (Amplas Gerinda Susun)
    Deskripsi:
    It is stainless steel, general metal combination. Nylon fiber acts as a cushion and prevents excessive scraping of material to be polished. Nylon fibrous nonwoven fabric is adhered with special resin adhesive to the material, excellent in chemical resistance, water resistance, elasticity, etc. As new surfaces always appear due to autogenous action, clogging is unlikely to occur, and the surface roughness of the finished surface is constant from the beginning to the end of polishing. It lasts shape for a long time. There is no need for the edges to rush.Use Ideal for polishing of paint peeling, polished stainless steel before plating, iron, alloy, wood, plastic etc Tools used: straight grinder (air · electric)
    atribut:
    • Material: Axis: Steel
    • Shaft Diameter (mm): 6
    • Width (mm): 25
    • Shaft Length (mm): 40
    • Maximum Operating Speed (rpm): 3000
    • Purpose of Use: Paint removal, polishing before plating. Optimum for polishing stainless steel, iron, alloy, wood, plastic, etc. Working Tool: Straight-type grinder.
  14. TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    39%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO High-Durability Rubber-Mounted Grinding Wheel (Mata Tuner Batu)
    atribut:
    • Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
  15. TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    36%
    Mulai

    Rp359.900

    TRUSCO Nylon Mini Wheel Soft Type (Amplas Gerinda Susun)
    Deskripsi:
    -Soft type based on non-woven fabric of nylon fiber, softly adapts well to the workpiece.-Optimum for polishing of narrow grooves.-Hairline work of accessories, stainless steel and aluminum etc.-Mirror surface pre-processing of satin finish.-Working Tool: Micro grinder, electric drill.-Shaft Diameter 3mm Arbor (shaft) with 1 Piece
    atribut:
    • Accessories: Shaft Diameter 3mm Arbor (shaft) with 1 Piece
    • Maximum Working Rotation Speed: 15000rpm
    • Outer DiameterxWxShaft DiameterxShaft Length: 25x5x3x45mm
    • Purpose of Use: Optimum for polishing of narrow grooves. Hairline work of accessories, stainless steel and aluminum etc. Mirror surface pre-processing of satin finish. Working Tool: Micro grinder, electric drill.
  16. TRUSCO Rubber-Mounted Grinding Wheel for Aluminum (Mata Tuner Batu)
    Mulai

    Rp329.900

    TRUSCO Rubber-Mounted Grinding Wheel for Aluminum (Mata Tuner Batu)
    Deskripsi:
    Purpose: For grinding of nonferrous metal such as aluminum and copper. Used tools: micro grinder.
    atribut:
    • Grain Size: 320
    • Shaft Length (mm): 30
    • Maximum Rotation Speed (rpm): 30000
    • Purpose of Use: For grinding non-ferrous metals such as aluminum and copper.
    • Shaft Diameter (mm): 3
  17. TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun)
    52%
    Mulai

    Rp289.900

    TRUSCO Paper Mini Flap Wheel with Axis (Amplas Gerinda Susun)
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30
    • Maximum Working Speed: 25000rpm
    • Purpose of Use: Polishing of small irregular shapes such as semicircular interior and corner part. Working Tool: Micro grinder. (air/electric)
  18. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp339.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  19. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.399.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Type: Whole Surface Electrodeposition
    • Grain Size (#): 140
    • Maximum Working Rotation Speed (rpm): 15000
  20. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.199.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 22x0.13x3.00x43.5mm
    • Type: Electroplated
    • Grain Size (#): 400
    • Maximum Working Rotation Speed (rpm): 15000
Daftar Harga Mesin Gerinda Silindris Terbaru November 2026
TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Rp509.900
TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp479.900
TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Rp249.900
TRUSCO Miracle Flap Wheel for Deburing (Amplas Gerinda Susun)Rp289.900
TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Rp239.900
UHT Grinding Stones with Shaft (Mata Tuner Batu)Rp629.900
TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Rp439.900
TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)Rp429.900
AC Micro Flap Wheel (Amplas Gerinda Susun)Rp129.900
TRUSCO Mounted Grinding Wheel A Cylindrical Type (Mata Tuner Batu)Rp119.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)